15x20x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-15201
- Zoro # G924172897
product price:Â
$
103.99
/pk of 12, $8.67/ea
Free Shipping & Returns
Key Features
Nominal Width
15 in
Performance Rating
Merv 13
Nominal Depth
1 in
Frame or Header Material
Pleated
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-15201
- Zoro #
- G924172897
- UPC #
- 810133789853
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15 in
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Actual Width
- 14-3/4 in
- Nominal Filter Size
- 15" x 20" x 1"
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.