Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-16161
- Zoro # G424172908
product price:Â
$
57.99
/pk of 8, $7.25/ea
Key Features
Nominal Height
16 in
Nominal Depth
1 in
Nominal Width
16 in
Performance Rating
Merv 11
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-16161
- Zoro #
- G424172908
- UPC #
- 840440200765
- Country of Origin
- United States
Dimensions
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 16" x 1"
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 15-3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.