Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-16161
- Zoro # G724172608
product price:Â
$
166.99
/pk of 24, $6.96/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Nominal Height
16 in
Actual Width
15-3/4 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-24-16161
- Zoro #
- G724172608
- UPC #
- 840440200772
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 16 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Actual Height
- 15-3/4 in
- Nominal Filter Size
- 16" x 16" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.