Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-16161
- Zoro # G924172941
product price:Â
$
99.55
/pk of 12, $8.30/ea
Key Features
Air Filter Capacity
High
Performance Rating
Merv 13
Nominal Width
16 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-16161
- Zoro #
- G924172941
- UPC #
- 810133789914
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Nominal Height
- 16 in
- Nominal Filter Size
- 16" x 16" x 1"
- Actual Height
- 15-3/4 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.