Shop SIMPLY
See all product information
Create Account
16x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16211
- Zoro # G624173002
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Nominal Filter Size
16" x 21" x 1"
Actual Height
20-3/4 in
Actual Depth
3/4 in
Nominal Width
16 in
Nominal Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16211
- Zoro #
- G624173002
- UPC #
- 810133785732
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16" x 21" x 1"
- Actual Height
- 20-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 16 in
- Nominal Height
- 21 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.