Shop SIMPLY
See all product information
Create Account
21.5x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-215241
- Zoro # G024172704
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
24 in
Nominal Width
21-1/2 in
Actual Depth
3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-215241
- Zoro #
- G024172704
- UPC #
- 810133786234
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Nominal Width
- 21-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 21-1/2 in
- Nominal Filter Size
- 21.5" x 24" x 1"
- Actual Height
- 24 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.