16x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16221
- Zoro # G024172728
product price:Â
$
72.99
/pk of 4, $18.25/ea
Key Features
Nominal Depth
1 in
Actual Depth
3/4 in
Nominal Filter Size
16" x 22" x 1"
Air Filter Capacity
High
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16221
- Zoro #
- G024172728
- UPC #
- 810133783585
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 22" x 1"
- Nominal Height
- 22 in
- Nominal Width
- 16 in
- Actual Height
- 21-3/4 in
- Actual Width
- 15-3/4 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.