20.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2052151
- Zoro # G124173236
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-2052151
- Zoro #
- G124173236
- UPC #
- 810133784230
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 20-1/2 in
- Nominal Height
- 21-1/2 in
- Actual Width
- 20-1/2 in
- Nominal Filter Size
- 20.5" x 21.5" x 1"
- Actual Height
- 21-1/2 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.