16x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16221
- Zoro # G024172650
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Nominal Filter Size
16" x 22" x 1"
For Use With (Systems)
HVAC System
Nominal Height
22 in
Actual Depth
3/4 in
Actual Width
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-16221
- Zoro #
- G024172650
- UPC #
- 810133785763
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 16" x 22" x 1"
- Nominal Height
- 22 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Height
- 21-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.