12x24x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-12241
- Zoro # G724172714
product price:Â
$
63.89
/pk of 8, $7.99/ea
Key Features
Nominal Depth
1 in
Actual Width
11-3/4 in
Nominal Width
12 in
For Use With (Systems)
HVAC System
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-12241
- Zoro #
- G724172714
- UPC #
- 810133789402
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 24" x 1"
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.