14.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1452451
- Zoro # G824172645
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Frame or Header Material
Pleated
Actual Depth
3/4 in
Actual Width
14-1/2 in
Nominal Depth
1 in
Actual Height
24-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1452451
- Zoro #
- G824172645
- UPC #
- 810133783103
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 14-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 24-1/2 in
- Nominal Width
- 14-1/2 in
- Nominal Height
- 24-1/2 in
- Nominal Filter Size
- 14.5" x 24.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.