Shop SIMPLY
See all product information
Create Account
16x24x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-16241
- Zoro # G124172598
product price:Â
$
77.99
/pk of 12, $6.50/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Height
24 in
Nominal Filter Size
16" x 24" x 1"
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-16241
- Zoro #
- G124172598
- UPC #
- 850027110455
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 24 in
- Nominal Filter Size
- 16" x 24" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.