Shop SIMPLY
See all product information
Create Account
16x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16241
- Zoro # G324172572
product price:Â
$
39.55
/pk of 6, $6.59/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Filter Size
16" x 24" x 1"
Actual Width
15-3/4 in
Nominal Width
16 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-16241
- Zoro #
- G324172572
- UPC #
- 810133787231
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 16" x 24" x 1"
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.