16x25x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-16251
- Zoro # G124172932
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Nominal Depth
1 in
Air Filter Capacity
High
Frame or Header Material
Pleated
Actual Depth
3/4 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-16251
- Zoro #
- G124172932
- UPC #
- 810133786999
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Width
- 15-3/4 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.