16x25x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-16251
- Zoro # G424172557
product price:Â
$
197.99
/pk of 24, $8.25/ea
Free Shipping & Returns
Key Features
Actual Depth
3/4 in
Nominal Depth
1 in
Actual Width
15-3/4 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-16251
- Zoro #
- G424172557
- UPC #
- 840440200925
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 16" x 25" x 1"
- Nominal Width
- 16 in
- Nominal Height
- 25 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.