Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-16251
- Zoro # G024172575
product price:Â
$
54.99
/pk of 6, $9.17/ea
Key Features
Nominal Filter Size
16" x 25" x 1"
Performance Rating
Merv 13
Actual Height
24-3/4 in
Actual Depth
3/4 in
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-16251
- Zoro #
- G024172575
- UPC #
- 810091189702
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Height
- 24-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
Details
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.