Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-16251
- Zoro # G124172741
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Nominal Width
16 in
Air Filter Capacity
High
Nominal Depth
1 in
Actual Depth
3/4 in
Nominal Filter Size
16" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-16251
- Zoro #
- G124172741
- UPC #
- 850027110462
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Width
- 15-3/4 in
- Nominal Height
- 25 in
- Actual Height
- 24-3/4 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.