Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16251
- Zoro # G823724470
product price:Â
$
41.99
/pk of 6, $7.00/ea
Key Features
Nominal Height
25 in
Nominal Filter Size
16" x 25" x 1"
Actual Depth
3/4 in
Actual Width
15-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16251
- Zoro #
- G823724470
- UPC #
- 810133787248
- Country of Origin
- United States
Dimensions
- Nominal Height
- 25 in
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
- Actual Height
- 24-3/4 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.