Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-16251
- Zoro # G924172989
product price:Â
$
54.99
/pk of 8, $6.87/ea
Key Features
Actual Height
24-3/4 in
Actual Width
15-3/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-16251
- Zoro #
- G924172989
- UPC #
- 810133787811
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-3/4 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16" x 25" x 1"
- Nominal Height
- 25 in
- Nominal Width
- 16 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.