Shop SIMPLY
See all product information
Create Account
16x25x2 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-16252
- Zoro # G124172857
product price:Â
$
69.99
/pk of 6, $11.67/ea
Key Features
Nominal Height
25 in
Nominal Width
16 in
Frame or Header Material
Pleated
Nominal Depth
2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-16252
- Zoro #
- G124172857
- UPC #
- 840440227656
- Country of Origin
- United States
Dimensions
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 16" x 25" x 2"
- Actual Width
- 15-1/2 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.