16x25x2 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-16252
- Zoro # G624172623
product price:Â
$
96.99
/pk of 6, $16.17/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
2 in
Nominal Width
16 in
Performance Rating
Merv 13
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-16252
- Zoro #
- G624172623
- UPC #
- 840440227717
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 2 in
- Nominal Width
- 16 in
- Nominal Height
- 25 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Actual Width
- 15-1/2 in
- Nominal Filter Size
- 16" x 25" x 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.