Shop SIMPLY
See all product information
Create Account
16x25x2 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16252
- Zoro # G024172872
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Actual Width
15-1/2 in
For Use With (Systems)
HVAC System
Actual Depth
1-3/4 in
Nominal Filter Size
16" x 25" x 2"
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16252
- Zoro #
- G024172872
- UPC #
- 840440201687
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 15-1/2 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 16" x 25" x 2"
- Nominal Depth
- 2 in
- Actual Height
- 24-1/2 in
- Nominal Width
- 16 in
- Nominal Height
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.