Shop SIMPLY
See all product information
Create Account
16x25x2 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16252
- Zoro # G624172715
product price:Â
$
55.99
/pk of 6, $9.33/ea
Key Features
Air Filter Capacity
High
Nominal Depth
2 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16252
- Zoro #
- G624172715
- UPC #
- 840440201694
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 2 in
- Nominal Width
- 16 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 16" x 25" x 2"
- Actual Width
- 15-1/2 in
- Actual Height
- 24-1/2 in
- Nominal Height
- 25 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.