Shop SIMPLY
See all product information
Create Account
20x20x2 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20202
- Zoro # G224172528
product price:Â
$
94.99
/pk of 12, $7.92/ea
Key Features
Actual Depth
1-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Filter Size
20" x 20" x 2"
Actual Height
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-20202
- Zoro #
- G224172528
- UPC #
- 810133787453
- Country of Origin
- United States
Dimensions
- Actual Depth
- 1-3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
- Nominal Depth
- 2 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.