16x27x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16271
- Zoro # G324172923
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
For Use With (Systems)
HVAC System
Actual Height
26-3/4 in
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16271
- Zoro #
- G324172923
- UPC #
- 810133785770
- Country of Origin
- United States
Dimensions
- Actual Height
- 26-3/4 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 27" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Nominal Height
- 27 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.