20x30x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20301
- Zoro # G124172734
product price:Â
$
79.99
/pk of 6, $13.33/ea
Key Features
Nominal Height
30 in
Actual Height
29.94 in
Frame or Header Material
Pleated
Nominal Width
20 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-20301
- Zoro #
- G124172734
- UPC #
- 810091188484
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Actual Height
- 29.94 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 30" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 19.94 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.