Shop SIMPLY
See all product information
Create Account
17.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-175221
- Zoro # G324172817
product price:Â
$
65.99
/pk of 4, $16.50/ea
Key Features
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Frame or Header Material
Pleated
Actual Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-175221
- Zoro #
- G324172817
- UPC #
- 810091183212
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 22 in
- Actual Width
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 22" x 1"
- Nominal Height
- 22 in
- Nominal Width
- 17-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.