Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-15201
- Zoro # G124172758
product price:Â
$
69.99
/pk of 8, $8.75/ea
Key Features
Nominal Depth
1 in
Nominal Filter Size
15" x 20" x 1"
Actual Width
14-3/4 in
Nominal Height
20 in
Nominal Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-08-15201
- Zoro #
- G124172758
- UPC #
- 810133789846
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 20" x 1"
- Actual Width
- 14-3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 15 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.