16x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16281
- Zoro # G824172928
product price:Â
$
64.99
/pk of 4, $16.25/ea
Key Features
Nominal Height
28 in
Actual Depth
3/4 in
Actual Width
15-3/4 in
Actual Height
27-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16281
- Zoro #
- G824172928
- UPC #
- 810133783622
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Height
- 28 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Actual Height
- 27-3/4 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 28" x 1"
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.