16x25x4 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16254
- Zoro # G324172848
product price:Â
$
69.55
/pk of 4, $17.39/ea
Key Features
Nominal Height
25 in
Nominal Filter Size
16" x 25" x 4"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16254
- Zoro #
- G324172848
- UPC #
- 840440227762
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Height
- 25 in
- Nominal Filter Size
- 16" x 25" x 4"
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
- Nominal Width
- 16 in
- Actual Height
- 24-1/2 in
- Actual Width
- 15-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.