Shop SIMPLY
See all product information
Create Account
17.25x35.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-172535251
- Zoro # G224173136
product price:Â
$
81.99
/pk of 6, $13.67/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Actual Height
35-1/4 in
Actual Width
17-1/4 in
Nominal Filter Size
17.25" x 35.25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-172535251
- Zoro #
- G224173136
- UPC #
- 810133785893
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 35-1/4 in
- Actual Width
- 17-1/4 in
- Nominal Filter Size
- 17.25" x 35.25" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 35-1/4 in
- Nominal Width
- 17-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.