Shop SIMPLY
See all product information
Create Account
17.5x17.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1751751
- Zoro # G724173063
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Depth
1 in
Nominal Width
17-1/2 in
Nominal Height
17-1/2 in
Nominal Filter Size
17.5" x 17.5" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1751751
- Zoro #
- G724173063
- UPC #
- 810133783684
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 17-1/2 in
- Nominal Height
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 17.5" x 1"
- Actual Width
- 17-1/2 in
- Actual Depth
- 3/4 in
- Actual Height
- 17-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.