Shop SIMPLY
See all product information
Create Account
17.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1752351
- Zoro # G824172515
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
Performance Rating
Merv 8
Actual Height
23-1/2 in
Actual Depth
3/4 in
Actual Width
17-1/2 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1752351
- Zoro #
- G824172515
- UPC #
- 810133785909
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-1/2 in
- Nominal Width
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 23.5" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 23-1/2 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.