Shop SIMPLY
See all product information
Create Account
24x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-24361
- Zoro # G624173255
product price:Â
$
107.99
/pk of 6, $18.00/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Actual Height
35-3/4 in
Actual Depth
3/4 in
Nominal Width
24 in
Nominal Filter Size
24" x 36" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-24361
- Zoro #
- G624173255
- UPC #
- 810091186688
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 35-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 24 in
- Nominal Filter Size
- 24" x 36" x 1"
- Actual Width
- 23-3/4 in
- Nominal Height
- 36 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.