Shop SIMPLY
See all product information
Create Account
17x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17231
- Zoro # G324173142
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Frame or Header Material
Pleated
Performance Rating
Merv 8
Nominal Height
23 in
Nominal Width
17 in
Actual Width
16-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17231
- Zoro #
- G324173142
- UPC #
- 810133783790
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23 in
- Nominal Width
- 17 in
- Actual Width
- 16-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 22-3/4 in
- Nominal Filter Size
- 17" x 23" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.