Shop SIMPLY
See all product information
Create Account
17x26x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17261
- Zoro # G324173104
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Actual Width
16-3/4 in
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Air Filter Capacity
High
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-17261
- Zoro #
- G324173104
- UPC #
- 810133783813
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 16-3/4 in
- Actual Height
- 25-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 17" x 26" x 1"
- Nominal Height
- 26 in
- Nominal Depth
- 1 in
- Nominal Width
- 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.