Shop SIMPLY
See all product information
Create Account
17x27x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17271
- Zoro # G724173148
product price:Â
$
55.99
/pk of 4, $14.00/ea
Key Features
Nominal Height
27 in
Air Filter Capacity
High
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17271
- Zoro #
- G724173148
- UPC #
- 810133783820
- Country of Origin
- United States
Dimensions
- Nominal Height
- 27 in
- Nominal Depth
- 1 in
- Actual Height
- 26-3/4 in
- Actual Width
- 16-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 17 in
- Nominal Filter Size
- 17" x 27" x 1"
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.