Shop SIMPLY
See all product information
Create Account
6x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-6301
- Zoro # G324172541
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Nominal Width
6 in
Nominal Filter Size
6" x 30" x 1"
Frame or Header Material
Pleated
Nominal Height
30 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-6301
- Zoro #
- G324172541
- UPC #
- 810133784872
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 6 in
- Nominal Filter Size
- 6" x 30" x 1"
- Nominal Height
- 30 in
- Actual Height
- 29-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 5-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.