Shop SIMPLY
See all product information
Create Account
29.75x35.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-297535751
- Zoro # G424172649
product price:Â
$
139.99
/pk of 6, $23.33/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Height
35-3/4 in
Nominal Width
29-3/4 in
Air Filter Capacity
High
Actual Width
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-297535751
- Zoro #
- G424172649
- UPC #
- 810133786470
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Height
- 35-3/4 in
- Nominal Width
- 29-3/4 in
- Actual Width
- 29-3/4 in
- Actual Height
- 35-3/4 in
- Nominal Filter Size
- 29.75" x 35.75" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.