Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20201
- Zoro # G724172592
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Nominal Width
20 in
Actual Depth
3/4 in
Nominal Height
20 in
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-20201
- Zoro #
- G724172592
- UPC #
- 850027110486
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Height
- 19-3/4 in
- Actual Width
- 19-3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.