18x24x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-18241
- Zoro # G824173185
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Performance Rating
Merv 13
Nominal Height
24 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-18241
- Zoro #
- G824173185
- UPC #
- 840440201137
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 17-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.