18x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18221
- Zoro # G424173165
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Actual Width
17-3/4 in
Frame or Header Material
Pleated
Actual Height
21-3/4 in
Nominal Height
22 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-18221
- Zoro #
- G424173165
- UPC #
- 810091183298
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 17-3/4 in
- Actual Height
- 21-3/4 in
- Nominal Height
- 22 in
- Nominal Filter Size
- 18" x 22" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.