18x24x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-18241
- Zoro # G824173086
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Nominal Width
18 in
Nominal Filter Size
18" x 24" x 1"
Actual Height
23-3/4 in
Air Filter Capacity
High
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-18241
- Zoro #
- G824173086
- UPC #
- 840440201106
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-3/4 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.