18x24x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-18241
- Zoro # G524172990
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Actual Width
17-3/4 in
Nominal Depth
1 in
Actual Height
23-3/4 in
Performance Rating
Merv 8
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-18241
- Zoro #
- G524172990
- UPC #
- 810133787873
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Filter Size
- 18" x 24" x 1"
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.