18x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18241
- Zoro # G224173167
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
18" x 24" x 1"
Nominal Height
24 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18241
- Zoro #
- G224173167
- UPC #
- 810091189764
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 24" x 1"
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.