18x24x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-18241
- Zoro # G324173258
product price:Â
$
59.99
/pk of 8, $7.50/ea
Key Features
Nominal Height
24 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Performance Rating
Merv 8
Actual Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-18241
- Zoro #
- G324173258
- UPC #
- 810133787866
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 24" x 1"
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.