Shop SIMPLY
See all product information
Create Account
18x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-18241
- Zoro # G724173209
product price:Â
$
50.99
/pk of 6, $8.50/ea
Key Features
Nominal Height
24 in
Air Filter Capacity
High
Frame or Header Material
Pleated
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-18241
- Zoro #
- G724173209
- UPC #
- 810091186275
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.