Shop SIMPLY
See all product information
Create Account
18x30x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-18301
- Zoro # G324172602
product price:Â
$
94.99
/pk of 12, $7.92/ea
Key Features
Nominal Height
30 in
Actual Depth
3/4 in
Nominal Width
18 in
Performance Rating
Merv 8
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-18301
- Zoro #
- G324172602
- UPC #
- 810133787897
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 18" x 30" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.