18x30x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-18301
- Zoro # G424172793
product price:Â
$
178.99
/pk of 24, $7.46/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Actual Height
29-3/4 in
Air Filter Capacity
High
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-18301
- Zoro #
- G424172793
- UPC #
- 810133788283
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 18" x 30" x 1"
- Nominal Height
- 30 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.