Shop SIMPLY
See all product information
Create Account
18x30x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-18301
- Zoro # G024172766
product price:Â
$
63.55
/pk of 8, $7.94/ea
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Actual Depth
3/4 in
Actual Height
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-18301
- Zoro #
- G024172766
- UPC #
- 810133787880
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 29-3/4 in
- Nominal Height
- 30 in
- Nominal Width
- 18 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 30" x 1"
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.